Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM127446-90040 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1358076 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM127446-90040

Description

HM127446 90040 ; TAPERED ROLLER BRG AP ASS

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row

Part #

HM127446-90040

BDI #
1358076

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.447
EAN
0053893484624
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM127446
Assembly Number
90040
Assembly Components
HM127446 (2) | HM127415XD (1) | HM127446XA (1) | K82941 (1) | K82940 (2) | K86860 (2) | K92476 (1)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM127446-90040
Weight / LBS
47.24
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row
Outside Diameter
8.188 Inch | 207.975 Millimeter
Assembly Width
5.76 Inch | 146.304 Millimeter
Bore
5.187 Inch | 131.75 Millimeter