

TIMKEN
TIMKEN
HM218238-99401
TIMKEN TIMKEN
Description
TIMKEN HM218238-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218238; 3.149" Bore; 5.786" Outside Diameter; 1.575" Width; Single Row
Part #
HM218238-99401
BDI #
1425180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM218238-99401/p/1425180
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.628
EAN
0053893660080
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM218238
Assembly Components
HM218238 (1) | HM218210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218238; 3.149" Bore; 5.786" Outside Diameter; 1.575" Width; Single Row
Bore
3.149 Inch | 79.985 Millimeter
Outside Diameter
5.786 Inch | 146.975 Millimeter
Assembly Width
1.575 Inch | 40 Millimeter