

TIMKEN
TIMKEN
HM237545-99405
TIMKEN TIMKEN
Description
HM237545-99405 TAPERED ROLLER BRG ASSY ; SINGLE ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237545; 7" Bore; 11-3/8" Outside Diameter; 2-1/2" Width; Single Row
Part #
HM237545-99405
BDI #
24625425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM237545-99405/p/24625425
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.241
EAN
0053893249445
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM237545
Assembly Number
99405
Assembly Components
HM237545 (1) | HM237510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
33.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237545; 7" Bore; 11-3/8" Outside Diameter; 2-1/2" Width; Single Row
Bore
7 Inch | 177.8 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter