

TIMKEN
TIMKEN
HM743337-90054
TIMKEN TIMKEN
Description
HM743337-90054 TR BEARINGS CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM743337; 7-7/8" Bore; 13-1/8" Outside Diameter; 5-7/8" Width; Double Row
Part #
HM743337-90054
BDI #
1359299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM743337-90054/p/1359299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
62.916
EAN
0053893801629
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM743337
Assembly Number
90054
Assembly Components
HM743337 (2) | HM743310CD (1) | HM743337XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM743337-90054
Weight / LBS
109.12
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM743337; 7-7/8" Bore; 13-1/8" Outside Diameter; 5-7/8" Width; Double Row
Outside Diameter
13.125 Inch | 333.375 Millimeter
Assembly Width
5.875 Inch | 149.225 Millimeter
Bore
7.875 Inch | 200.025 Millimeter