

TIMKEN
TIMKEN
HM807044-99403
TIMKEN TIMKEN
Description
TIMKEN HM807044-99403
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM807044; 1-15/16" Bore; 4-1/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
HM807044-99403
BDI #
1359439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM807044-99403/p/1359439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.509
EAN
0053893711300
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM807044
Assembly Components
HM807044 (1) | HM807010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Pressed Steel Material | Pin-Type
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.29
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM807044; 1-15/16" Bore; 4-1/8" Outside Diameter; 1-7/16" Width; Single Row
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter