

TIMKEN
TIMKEN
HM89249-99401
TIMKEN TIMKEN
Description
HM89249-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89249; 1-7/16" Bore; 3-1/8" Outside Diameter; 1-5/32" Width; Single Row
Part #
HM89249-99401
BDI #
1425230
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM89249-99401/p/1425230
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.683
EAN
0053893659060
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM89249
Assembly Components
HM89249 (1) | HM89210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89249; 1-7/16" Bore; 3-1/8" Outside Diameter; 1-5/32" Width; Single Row
Bore
1.438 Inch | 36.525 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter