

TIMKEN
TIMKEN
HM926740-99401
TIMKEN TIMKEN
Description
TIMKEN HM926740-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926740; 4-1/2" Bore; 9" Outside Diameter; 2-1/8" Width; Single Row
Part #
HM926740-99401
BDI #
23949483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM926740-99401/p/23949483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.07
EAN
0053893663609
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM926740
Assembly Number
99401
Assembly Components
HM926740 (1) | HM926710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
19.99
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926740; 4-1/2" Bore; 9" Outside Diameter; 2-1/8" Width; Single Row
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter