

TIMKEN
TIMKEN
JL69349A-K0000/JL69310-K0000
TIMKEN TIMKEN
Description
TIMKEN JL69349A-K0000/JL69310-K0000
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL69349; 38MM Bore; 63MM Outside Diameter; 17MM Width; Single Row
Part #
JL69349A-K0000/JL69310-K0000
BDI #
1360439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JL69349A-K0000-JL69310-K0000/p/1360439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JL69349
Assembly Components
JL69349A (1) | JL69310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Duty | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.45
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL69349; 38MM Bore; 63MM Outside Diameter; 17MM Width; Single Row
Bore
1.496 Inch | 38 Millimeter
Assembly Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.48 Inch | 63 Millimeter