

TIMKEN
TIMKEN
JLM104948-90N08
TIMKEN TIMKEN
Description
JLM104948-90N08 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM104948; 50MM Bore; 82MM Outside Diameter; 48.768MM Width; Double Row
Part #
JLM104948-90N08
BDI #
19287756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM104948-90N08/p/19287756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.42
EAN
0053893077857
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM104948
Assembly Number
90N08
Assembly Components
JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | M205149XB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty | 1 Cup Spacer | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM104948; 50MM Bore; 82MM Outside Diameter; 48.768MM Width; Double Row
Assembly Width
1.92 Inch | 48.768 Millimeter
Outside Diameter
3.228 Inch | 82 Millimeter
Bore
1.969 Inch | 50 Millimeter