

TIMKEN
TIMKEN
JLM704649-99401
TIMKEN TIMKEN
Description
TIMKEN JLM704649-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM704649; 50MM Bore; 84MM Outside Diameter; 22MM Width; Single Row
Part #
JLM704649-99401
BDI #
1425299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM704649-99401/p/1425299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.454
EAN
0053893662237
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM704649
Assembly Components
JLM704649 (1) | JLM704610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM704649; 50MM Bore; 84MM Outside Diameter; 22MM Width; Single Row
Outside Diameter
3.307 Inch | 84 Millimeter
Assembly Width
0.866 Inch | 22 Millimeter
Bore
1.969 Inch | 50 Millimeter