

TIMKEN
TIMKEN
JM612949-9X143
TIMKEN TIMKEN
Description
TIMKEN JM612949-9X143
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM612949; 70MM Bore; 115MM Outside Diameter; 29MM Width; Single Row
Part #
JM612949-9X143
BDI #
1425314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM612949-9X143/p/1425314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.127
EAN
0053893777269
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM612949
Assembly Components
JM612949 (1) | JM612910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM612949; 70MM Bore; 115MM Outside Diameter; 29MM Width; Single Row
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
2.756 Inch | 70 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter