

TIMKEN
TIMKEN
JM73445-JM734410
TIMKEN TIMKEN
Description
TIMKEN JM73445-JM734410
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM73445; 160MM Bore; 240MM Outside Diameter; 46MM Width; Single Row
Part #
JM73445-JM734410
BDI #
23956481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM73445-JM734410/p/23956481
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM73445
Assembly Components
JM734445 (1) | JM734410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM73445; 160MM Bore; 240MM Outside Diameter; 46MM Width; Single Row
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Assembly Width
1.811 Inch | 46 Millimeter