

TIMKEN
TIMKEN
JM738249-90N02
TIMKEN TIMKEN
Description
JM738249-90N02 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM738249; 190MM Bore; 260MM Outside Diameter; 92MM Width; Double Row
Part #
JM738249-90N02
BDI #
1360989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM738249-90N02/p/1360989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.26
EAN
0053893086880
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JM738249
Assembly Number
90N02
Assembly Components
JM738249 (2) | JM738210 (2) | M738210ES (1) | M738249XA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM738249-90N02
Weight / LBS
31.403
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM738249; 190MM Bore; 260MM Outside Diameter; 92MM Width; Double Row
Outside Diameter
10.236 Inch | 260 Millimeter
Assembly Width
3.622 Inch | 92 Millimeter
Bore
7.48 Inch | 190 Millimeter