

TIMKEN
TIMKEN
KLM503349-902M5
TIMKEN TIMKEN
Description
KLM503349-902M5 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number KLM503349; 1.811" Bore; 2.952" Outside Diameter; 0.709" Width; Single Row
Part #
KLM503349-902M5
BDI #
1362304
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/KLM503349-902M5/p/1362304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.301
EAN
0053893942544
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
KLM503349
Assembly Number
E25
Assembly Components
KLM503349 (1) | KLM503310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number KLM503349; 1.811" Bore; 2.952" Outside Diameter; 0.709" Width; Single Row
Assembly Width
0.709 Inch | 18 Millimeter
Bore
1.811 Inch | 46 Millimeter
Outside Diameter
2.952 Inch | 74.976 Millimeter