Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L289449DA-90011 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
1362562 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

L289449DA-90011

Description

L289449DA-90011 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 60-80 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number L289449; 59.05" Bore; 75.389" Outside Diameter; 42.52" Width; Quadruple Row

Part #

L289449DA-90011

BDI #
1362562

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8288.32
EAN
0053893150406
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L289449
Assembly Number
90011
Assembly Components
L289449DA (2) | L289410 (4) | L289410EA (2) | L289410EB (1)
End Play
0.008
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 4 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L289449DA-90011
Weight / LBS
256.216
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L289449; 59.05" Bore; 75.389" Outside Diameter; 42.52" Width; Quadruple Row
Bore
59.05 Inch | 1499.87 Millimeter
Outside Diameter
75.389 Inch | 1914.881 Millimeter
Assembly Width
42.52 Inch | 1080.008 Millimeter