

TIMKEN
TIMKEN
L435049-9X073
TIMKEN TIMKEN
Description
TIMKEN L435049-9X073
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L435049; 6-3/4" Bore; 8-3/4" Outside Diameter; 1" Width; Single Row
Part #
L435049-9X073
BDI #
1362746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L435049-9X073/p/1362746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L435049
Assembly Components
L435049 (1) | L435010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L435049; 6-3/4" Bore; 8-3/4" Outside Diameter; 1" Width; Single Row
Assembly Width
1 Inch | 25.4 Millimeter
Bore
6.75 Inch | 171.45 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter