

TIMKEN
TIMKEN
L467549-902A4
TIMKEN TIMKEN
Description
L467549-902A4 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-1-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L467549; 16" Bore; 20" Outside Diameter; 4-7/8" Width; Double Row
Part #
L467549-902A4
BDI #
1362825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L467549-902A4/p/1362825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
55.65
EAN
0013992370105
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L467549
Assembly Number
902A4
Assembly Components
L467549 (2) | L467510 (2) | L467549XA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L467549-902A4
Weight / LBS
122.567
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L467549; 16" Bore; 20" Outside Diameter; 4-7/8" Width; Double Row
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Assembly Width
4.875 Inch | 123.825 Millimeter