

TIMKEN
TIMKEN
L507949-90012
TIMKEN TIMKEN
Description
L507949-90012 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L507949; 2-1/4" Bore; 3-7/16" Outside Diameter; 23/32" Width; Single Row
Part #
L507949-90012
BDI #
1362869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L507949-90012/p/1362869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.382
EAN
0053893627830
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L507949
Assembly Number
90012
Assembly Components
L507949 (1) | L507910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L507949-90012
Weight / LBS
0.888
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L507949; 2-1/4" Bore; 3-7/16" Outside Diameter; 23/32" Width; Single Row
Assembly Width
0.719 Inch | 18.25 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter