

TIMKEN
TIMKEN
L624549-9X112
TIMKEN TIMKEN
Description
L624549-9X112 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L624549; 4-3/4" Bore; 6-5/16" Outside Diameter; 27/32" Width; Double Row
Part #
L624549-9X112
BDI #
1363049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L624549-9X112/p/1363049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.414
EAN
0053893698311
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L624549
Assembly Number
9X112
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L624549; 4-3/4" Bore; 6-5/16" Outside Diameter; 27/32" Width; Double Row
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
6.313 Inch | 160.35 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter