Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LL537649-20N07/LL537610-20N07 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
1363639 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LL537649-20N07/LL537610-20N07

Description

LL537649-20N07/LL537610-20N07 TRB ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL537649; 7-1/4" Bore; 9-5/16" Outside Diameter; 1-1/32" Width; Single Row

Part #

LL537649-20N07/LL537610-20N07

BDI #
1363639

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.619
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL537649
Assembly Components
LL537649 (1) | LL537610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.71
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL537649; 7-1/4" Bore; 9-5/16" Outside Diameter; 1-1/32" Width; Single Row
Outside Diameter
9.313 Inch | 236.55 Millimeter
Bore
7.25 Inch | 184.15 Millimeter
Assembly Width
1.031 Inch | 26.187 Millimeter