

TIMKEN
TIMKEN
LL562749-902A2
TIMKEN TIMKEN
Description
LL562749-902A2 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO-1-ROW ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL562749; 14-1/4" Bore; 16" Outside Diameter; 1-7/8" Width; Double Row
Part #
LL562749-902A2
BDI #
1363649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL562749-902A2/p/1363649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.83
EAN
0053893881232
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL562749
Assembly Number
902A2
Assembly Components
LL562749 (2) | LL562710 (2) | LL562710EB (1) | LL562749XB (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL562749-902A2
Weight / LBS
21.649
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL562749; 14-1/4" Bore; 16" Outside Diameter; 1-7/8" Width; Double Row
Outside Diameter
16 Inch | 406.4 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter
Bore
14.25 Inch | 361.95 Millimeter