Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM247748DW-90026 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-QR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3OTd8aW1hZ2UvanBlZ3xhR00wTDJneE55OHhNREl6TlRNM01UWTRNemczTUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOVJVbDh6TURCNE16QXdMbXB3Wnd8YjcyMmJiZWM4ODYyNWIwZDZlZTg1MDhiMzczNmY4OTE1NThmYzgxNTQ4ZWNiYzJiZDkxNzFkOWNmMDIxMzM0OA
1364065 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM247748DW-90026

Description

LM247748DW-90026 TAPERED ROLLER BRG ASSY ; FOUR ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM247748DW; 9-5/8" Bore; 12-7/8" Outside Diameter; 3-5/8" Width; Quadruple Row

Part #

LM247748DW-90026

BDI #
1364065

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
44.578
EAN
0053893813615
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM247748DW
Assembly Number
90026
Assembly Components
LM247748DW (2) | LM247710 (2) | LM247710D (1) | LM247710EA (2) | LM247748XA (1) | PACK-CRT690912 (1)
End Play
0.008
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 2 Single Cup | Light Medium Duty | 1 Double Cup | 2 Cup Spacer | 1 Cone Spacer | 1 Assembly Tapered Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
98.27
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM247748DW; 9-5/8" Bore; 12-7/8" Outside Diameter; 3-5/8" Width; Quadruple Row
Bore
9.625 Inch | 244.475 Millimeter
Outside Diameter
12.875 Inch | 327.025 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter