

TIMKEN
TIMKEN
LM48548-9X062 (SET5)
TIMKEN TIMKEN
Description
TIMKEN LM48548-9X062 (SET5)
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM48548; 1-3/8" Bore; 2-9/16" Outside Diameter; 0.71" Width; Single Row
Part #
LM48548-9X062 (SET5)
BDI #
1425445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM48548-9X062-(SET5)/p/1425445
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.241
EAN
0053893657707
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM48548
Assembly Components
LM48548 (1) | LM48510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM48548; 1-3/8" Bore; 2-9/16" Outside Diameter; 0.71" Width; Single Row
Bore
1.375 Inch | 34.925 Millimeter
Assembly Width
0.71 Inch | 18.034 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter