TIMKEN
TIMKEN
LM654648DW-902A6
TIMKEN TIMKEN
Description
LM654648DW-902A6 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM654648; 11-1/4" Bore; 14.996" Outside Diameter; 4-5/8" Width; Double Row
Part #
LM654648DW-902A6
BDI #
1364870
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM654648DW-902A6/p/1364870
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
39.02
EAN
0053893941998
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM654648
Assembly Number
902A6
Assembly Components
LM654648DW (1) | LM654610 (2) | LM654610EA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM654648DW-902A6
Weight / LBS
85.943
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM654648; 11-1/4" Bore; 14.996" Outside Diameter; 4-5/8" Width; Double Row
Outside Diameter
14.996 Inch | 380.898 Millimeter
Bore
11.25 Inch | 285.75 Millimeter
Assembly Width
4.625 Inch | 117.475 Millimeter