Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM665949-902A3 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDZ8aW1hZ2UvanBlZ3xhREV6TDJoa05pOHhNRFU0TmpJeE16azNOREEwTmk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8NTVjYTFiZDlhOWYyMTUwYTNjMmVlNjRiZWYwOTQ2ZWFhZjUyMzk3NzQ2Nzc2ZDdmYjUxMTE0OWY1M2RmYTZlNw
1364894 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM665949-902A3

Description

LM665949-902A3 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE FOUR ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM665949; 15-3/16" Bore; 20-1/4" Outside Diameter; 14" Width; Quadruple Row

Part #

LM665949-902A3

BDI #
1364894

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
191.481
EAN
0053893661384
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM665949
Assembly Number
902A3
Assembly Components
LM665949 (4) | LM665910CD (2) | LM665910EB (1) | LM665949XB (2)
End Play
0.028
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM665949-902A3
Weight / LBS
433.344
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM665949; 15-3/16" Bore; 20-1/4" Outside Diameter; 14" Width; Quadruple Row
Assembly Width
14 Inch | 355.6 Millimeter
Bore
15.188 Inch | 385.775 Millimeter
Outside Diameter
20.25 Inch | 514.35 Millimeter