

TIMKEN
TIMKEN
LM739749-99401
TIMKEN TIMKEN
Description
LM739749-99401 TAPERED ROLLER BRG ASSY ; SINGLE ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM739749; 7-3/4" Bore; 10-1/8" Outside Diameter; 1-9/16" Width; Single Row
Part #
LM739749-99401
BDI #
1365043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM739749-99401/p/1365043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.261
EAN
0053893782607
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM739749
Assembly Components
LM739749 (1) | LM739710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
11.62
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM739749; 7-3/4" Bore; 10-1/8" Outside Diameter; 1-9/16" Width; Single Row
Bore
7.75 Inch | 196.85 Millimeter
Outside Diameter
10.125 Inch | 257.175 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter