TIMKEN
TIMKEN
LM765148DW-902A1
TIMKEN TIMKEN
Description
LM765148DW-902A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM765148; 14-3/4" Bore; 19-3/4" Outside Diameter; 5-1/8" Width; Double Row
Part #
LM765148DW-902A1
BDI #
24625605
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM765148DW-902A1/p/24625605
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
64.73
EAN
0053893821429
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM765148
Assembly Number
902A1
Assembly Components
LM765148DW (1) | LM765110 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM765148DW-902A1
Weight / LBS
142.705
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM765148; 14-3/4" Bore; 19-3/4" Outside Diameter; 5-1/8" Width; Double Row
Bore
14.75 Inch | 374.65 Millimeter
Outside Diameter
19.75 Inch | 501.65 Millimeter
Assembly Width
5.125 Inch | 130.175 Millimeter