

TIMKEN
TIMKEN
LM78349-20024/LM78310C-20024
TIMKEN TIMKEN
Description
TIMKEN LM78349-20024/LM78310C-20024
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM78349; 1.378" Bore; 2.44" Outside Diameter; 0.709" Width; Single Row
Part #
LM78349-20024/LM78310C-20024
BDI #
1365262
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM78349-20024-LM78310C-20024/p/1365262
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM78349
Assembly Components
LM78349 (1) | LM78310C (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.05
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM78349; 1.378" Bore; 2.44" Outside Diameter; 0.709" Width; Single Row
Bore
1.378 Inch | 35 Millimeter
Assembly Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.44 Inch | 61.976 Millimeter