

TIMKEN
TIMKEN
M12648-99401
TIMKEN TIMKEN
Description
TIMKEN M12648-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M12648; 7/8" Bore; 1-31/32" Outside Diameter; 0.69" Width; Single Row
Part #
M12648-99401
BDI #
1425489
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M12648-99401/p/1425489
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.155
EAN
0053893653754
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M12648
Assembly Components
M12648 (1) | M12610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M12648; 7/8" Bore; 1-31/32" Outside Diameter; 0.69" Width; Single Row
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Assembly Width
0.69 Inch | 17.526 Millimeter