

TIMKEN
TIMKEN
M231648-99401
TIMKEN TIMKEN
Description
TIMKEN M231648-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M231648; 6" Bore; 8-3/4" Outside Diameter; 1-27/32" Width; Single Row
Part #
M231648-99401
BDI #
1365510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M231648-99401/p/1365510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893871295
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M231648
Assembly Components
M231648 (1) | M231610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
12.4
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M231648; 6" Bore; 8-3/4" Outside Diameter; 1-27/32" Width; Single Row
Outside Diameter
8.75 Inch | 222.25 Millimeter
Assembly Width
1.844 Inch | 46.83 Millimeter
Bore
6 Inch | 152.4 Millimeter