

TIMKEN
TIMKEN
M238849-902A4
TIMKEN TIMKEN
Description
M238849-902A4 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M238849; 7-3/8" Bore; 10-5/8" Outside Diameter; 4-11/16" Width; Double Row
Part #
M238849-902A4
BDI #
1365630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M238849-902A4/p/1365630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.391
EAN
0053893538747
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M238849
Assembly Number
902A4
Assembly Components
M238849 (2) | M238810CD (1) | M238849XB (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M238849-902A4
Weight / LBS
47.159
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M238849; 7-3/8" Bore; 10-5/8" Outside Diameter; 4-11/16" Width; Double Row
Bore
7.375 Inch | 187.325 Millimeter
Assembly Width
4.688 Inch | 119.075 Millimeter
Outside Diameter
10.625 Inch | 269.875 Millimeter