

TIMKEN
TIMKEN
M252337-902A1
TIMKEN TIMKEN
Description
M252337-902A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252337; 9-3/4" Bore; 15" Outside Diameter; 6-1/4" Width; Double Row
Part #
M252337-902A1
BDI #
1365920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M252337-902A1/p/1365920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
62.334
EAN
0053893556345
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M252337
Assembly Number
902A1
Assembly Components
M252337 (2) | M252310CD (1) | LM249748XA (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252337-902A1
Weight / LBS
141.682
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252337; 9-3/4" Bore; 15" Outside Diameter; 6-1/4" Width; Double Row
Bore
9.75 Inch | 247.65 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Assembly Width
6.25 Inch | 158.75 Millimeter