

TIMKEN
TIMKEN
M252349-90144
TIMKEN TIMKEN
Description
M252349-90144 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252349; 10-5/8" Bore; 15" Outside Diameter; 12-1/2" Width; Quadruple Row
Part #
M252349-90144
BDI #
1365926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M252349-90144/p/1365926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
106
EAN
0053893171920
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M252349
Assembly Number
90144
Assembly Components
M252349 (4) | M252310CD (2) | M252310EC (1) | M252349XB (2)
End Play
0.04
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252349-90144
Weight / LBS
233.478
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252349; 10-5/8" Bore; 15" Outside Diameter; 12-1/2" Width; Quadruple Row
Bore
10.625 Inch | 269.875 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Assembly Width
12.5 Inch | 317.5 Millimeter