

TIMKEN
TIMKEN
M270730-902A9
TIMKEN TIMKEN
Description
M270730-902A9 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270730; 16-1/8" Bore; 25" Outside Diameter; 10-1/8" Width; Double Row
Part #
M270730-902A9
BDI #
1366115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270730-902A9/p/1366115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
298.663
EAN
0053893020136
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270730
Assembly Number
902A9
Assembly Components
M270730 (2) | M270710CD (1)
End Play
0.036
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
658.44
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270730; 16-1/8" Bore; 25" Outside Diameter; 10-1/8" Width; Double Row
Outside Diameter
25 Inch | 635 Millimeter
Bore
16.125 Inch | 409.575 Millimeter
Assembly Width
10.125 Inch | 257.175 Millimeter