

TIMKEN
TIMKEN
NA439SW-90043
TIMKEN TIMKEN
Description
NA439SW-90043 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA439; 1-3/4" Bore; 4-3/4" Outside Diameter; 2-5/8" Width; Double Row
Part #
NA439SW-90043
BDI #
1367377
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA439SW-90043/p/1367377
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.322
EAN
0053893033235
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA439
Assembly Number
90043
Assembly Components
NA439-SW (2) | T68976 (1) | T68977 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA439SW-90043
Weight / LBS
9.718
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA439; 1-3/4" Bore; 4-3/4" Outside Diameter; 2-5/8" Width; Double Row
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter