TIMKEN
TIMKEN
NA48685SW-99401
TIMKEN TIMKEN
Description
NA48685SW-99401 TAPERED RLR BRG ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA48685SW; 5-5/8" Bore; 7-7/8" Outside Diameter; 3-11/16" Width; Double Row
Part #
NA48685SW-99401
BDI #
1367480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA48685SW-99401/p/1367480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893622040
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA48685SW
Assembly Number
99401
Assembly Components
NA48685SW (2) | 48620D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
18.47
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA48685SW; 5-5/8" Bore; 7-7/8" Outside Diameter; 3-11/16" Width; Double Row
Outside Diameter
7.875 Inch | 200.025 Millimeter
Bore
5.625 Inch | 142.875 Millimeter
Assembly Width
3.688 Inch | 93.665 Millimeter