

TIMKEN
TIMKEN
NA497SW-90221
TIMKEN TIMKEN
Description
NA497SW-90221 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 3-3/8" BORE 6-1/4" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA497; 3-3/8" Bore; 6-1/4" Outside Diameter; 2-7/8" Width; Double Row
Part #
NA497SW-90221
BDI #
1367498
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA497SW-90221/p/1367498
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.37
EAN
0053893048154
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA497
Assembly Number
90221
Assembly Components
NA497-SW (2) | K109597 (1) | K109596 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA497SW-90221
Weight / LBS
14.553
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA497; 3-3/8" Bore; 6-1/4" Outside Diameter; 2-7/8" Width; Double Row
Bore
3.375 Inch | 85.725 Millimeter
Assembly Width
2.875 Inch | 73.025 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter