TIMKEN
TIMKEN
NA539-NA539-533D SET BOM
TIMKEN TIMKEN
Description
NA539-NA539-533D SET BOM ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA539; 2-1/8" Bore; 4-3/8" Outside Diameter; 3-1/8" Width; Double Row
Part #
NA539-NA539-533D SET BOM
BDI #
21524472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA539-NA539-533D-SET-BOM/p/21524472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA539
Assembly Components
539 (2) | 533D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA539; 2-1/8" Bore; 4-3/8" Outside Diameter; 3-1/8" Width; Double Row
Assembly Width
3.125 Inch | 79.375 Millimeter
Bore
2.125 Inch | 53.98 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter