

TIMKEN
TIMKEN
NA56425SW-99402
TIMKEN TIMKEN
Description
NA56425SW-99402 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NA56425SW; 4-1/4" Bore; 6-1/2" Outside Diameter; 3-1/2" Width; Double Row
Part #
NA56425SW-99402
BDI #
1367538
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA56425SW-99402/p/1367538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.87
EAN
0053893100333
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
NA56425SW
Assembly Number
99402
Assembly Components
NA56425SW-20024 (2) | 56650CD-20081 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
13.25
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NA56425SW; 4-1/4" Bore; 6-1/2" Outside Diameter; 3-1/2" Width; Double Row
Bore
4.25 Inch | 107.95 Millimeter
Assembly Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter