

TIMKEN
TIMKEN
NA782-99402
TIMKEN TIMKEN
Description
NA782-99402 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NA782; 4-1/8" Bore; 7.087" Outside Diameter; 4-1/8" Width; Double Row
Part #
NA782-99402
BDI #
1367684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA782-99402/p/1367684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.16
EAN
0053893729855
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
NA782
Assembly Number
99402
Assembly Components
NA782-20024 (2) | 773D-20081 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
22.626
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NA782; 4-1/8" Bore; 7.087" Outside Diameter; 4-1/8" Width; Double Row
Bore
4.125 Inch | 104.775 Millimeter
Assembly Width
4.125 Inch | 104.775 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter