

TIMKEN
TIMKEN
NP212764-90KA2
TIMKEN TIMKEN
Description
NP212764-90KA2 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP212764; 3.347" Bore; 5.118" Outside Diameter; Double Row
Part #
NP212764-90KA2
BDI #
1368183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP212764-90KA2/p/1368183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.806
EAN
0053893849461
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP212764
Assembly Number
90KA2
Assembly Components
NP212764 (2) | NP717996 (2) | NP859253 (1)
End Play
0.0015
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP212764-90KA2
Weight / LBS
6.372
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP212764; 3.347" Bore; 5.118" Outside Diameter; Double Row
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.347 Inch | 85.014 Millimeter