

TIMKEN
TIMKEN
NP340527-902A1
TIMKEN TIMKEN
Description
NP340527-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP340527; 12-1/2" Bore; 25" Outside Diameter; 6-1/2" Width; Single Row
Part #
NP340527-902A1
BDI #
22838571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP340527-902A1/p/22838571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
216
EAN
0087796315914
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP340527
Assembly Number
902A1
Assembly Components
NP340527-20000 (1) | NP360214-20000 (1) | PACK-CRT391181 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
470.233
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP340527; 12-1/2" Bore; 25" Outside Diameter; 6-1/2" Width; Single Row
Outside Diameter
25 Inch | 635 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter