

TIMKEN
TIMKEN
NP523912-70907/NP611140-20902
TIMKEN TIMKEN
Description
TIMKEN NP523912-70907/NP611140-20902
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP523912; 2-1/8" Bore; 4-7/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
NP523912-70907/NP611140-20902
BDI #
1368529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP523912-70907-NP611140-20902/p/1368529
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP523912
Assembly Components
NP523912 (1) | NP611140 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP523912; 2-1/8" Bore; 4-7/8" Outside Diameter; 1-7/16" Width; Single Row
Assembly Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Bore
2.125 Inch | 53.98 Millimeter