

TIMKEN
TIMKEN
NP555224-902A1
TIMKEN TIMKEN
Description
NP555224-902A1 TAPERED ROLLER BEARING ; DOUBLE ROW ASSEMBLY
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP555224; 11-1/2" Bore; 18-1/2" Outside Diameter; 7-7/8" Width; Double Row
Part #
NP555224-902A1
BDI #
27839282
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP555224-902A1/p/27839282
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
118.888
EAN
0053893819914
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
NP555224
Assembly Number
902A1
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
260.631
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP555224; 11-1/2" Bore; 18-1/2" Outside Diameter; 7-7/8" Width; Double Row
Outside Diameter
18.5 Inch | 469.9 Millimeter
Bore
11.5 Inch | 292.1 Millimeter
Assembly Width
7.875 Inch | 200.025 Millimeter