

TIMKEN
TIMKEN
NP683345-907A1
TIMKEN TIMKEN
Description
TIMKEN NP683345-907A1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP683345; 1-3/4" Bore; 3-1/2" Outside Diameter; 1" Width; Single Row
Part #
NP683345-907A1
BDI #
1425555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP683345-907A1/p/1425555
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.648
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP683345
Assembly Components
NP683345 (1) | NP119178 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP683345; 1-3/4" Bore; 3-1/2" Outside Diameter; 1" Width; Single Row
Assembly Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.75 Inch | 44.45 Millimeter