

TIMKEN
TIMKEN
NP692885-99401
TIMKEN TIMKEN
Description
TIMKEN NP692885-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP692885; 1-1/4" Bore; 2-9/16" Outside Diameter; 0.811" Width; Single Row
Part #
NP692885-99401
BDI #
1425557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP692885-99401/p/1425557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP692885
Assembly Components
NP692885 (1) | NP948363 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP692885; 1-1/4" Bore; 2-9/16" Outside Diameter; 0.811" Width; Single Row
Bore
1.25 Inch | 31.75 Millimeter
Assembly Width
0.811 Inch | 20.599 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter