

TIMKEN
TIMKEN
SET105-2
TIMKEN TIMKEN
Description
SET105-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE EACH=SET 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET105; 2-7/8" Bore; 4-5/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
SET105-2
BDI #
21958579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET105-2/p/21958579
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893823546
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET105
Assembly Components
33287 (1) | 33462 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET105; 2-7/8" Bore; 4-5/8" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
2.875 Inch | 73.025 Millimeter