

TIMKEN
TIMKEN
SET115-2
TIMKEN TIMKEN
Description
SET115-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET115; 75MM Bore; 145MM Outside Diameter; 51MM Width; Single Row
Part #
SET115-2
BDI #
21960228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET115-2/p/21960228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893823638
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET115
Assembly Components
JH415647 (1) | JH415610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET115; 75MM Bore; 145MM Outside Diameter; 51MM Width; Single Row
Assembly Width
2.008 Inch | 51 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Bore
2.953 Inch | 75 Millimeter