

TIMKEN
TIMKEN
SET261-900SA
TIMKEN TIMKEN
Description
SET261-900SA TPD RLR MULTI-BRNG KIT ; 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET261; 1.62" Bore; 3.16" Outside Diameter; " Width; Single Row
Part #
SET261-900SA
BDI #
21958306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET261-900SA/p/21958306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839769
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET261
Assembly Components
26882 (1) | 26820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET261; 1.62" Bore; 3.16" Outside Diameter; " Width; Single Row
Outside Diameter
3.16 Inch | 80.264 Millimeter
Bore
1.62 Inch | 41.148 Millimeter