

TIMKEN
TIMKEN
SET281-2
TIMKEN TIMKEN
Description
SET281-2 ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET281; 3-13/16" Bore; 5-27/32" Outside Diameter; 1-1/8" Width; Single Row
Part #
SET281-2
BDI #
21959411
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET281-2/p/21959411
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839967
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET281
Assembly Components
42381 (1) | 42584 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET281; 3-13/16" Bore; 5-27/32" Outside Diameter; 1-1/8" Width; Single Row
Outside Diameter
5.844 Inch | 148.43 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter
Bore
3.813 Inch | 96.85 Millimeter